- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
| I.D. | 20 mm |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Grease | 32000 rpm |
| Dynamic Load Rating | 14600 N |
| Contact Angle | 15° |
| Static Load Rating [Max] | 8150 N |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| O.D. | 47 mm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Weight | 0.221 LB |
| EAN or UPC | 4026677717122 |

