| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 36000 rpm |
| I.D. | 17 mm |
| Bearing Arrangement | Universal |
| O.D. | 40 mm |
| Dynamic Load Rating | 10400 N |
| Contact Angle | 25° |
| Preload Level | Light |
| Static Load Rating [Max] | 5600 N |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.287 LB |
| EAN or UPC | 4026677418814 |

