- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 11 mm Width
| No. in Set | Single Bearing |
| I.D. | 15 mm |
| Contact Angle | 15° |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 5000 N |
| O.D. | 35 mm |
| Dynamic Load Rating | 9650 N |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 45000 rpm |
| Weight | 0.088 LB |
| EAN or UPC | 4026677717078 |

