- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 12 mm Inside Diameter
- 32 mm Outside Diameter
- 10 mm Width
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 8800 N |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 45000 rpm |
| O.D. | 32 mm |
| Corner Radius [Min] | 0.6 mm |
| Preload Level | Light |
| Static Load Rating [Max] | 3750 N |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| I.D. | 12 mm |
| Ball Material | Steel |
| Weight | 0.088 LB |
| EAN or UPC | 4026677854742 |

