| No. in Set | Duplex Set |
| Limiting Speed | 45000 rpm |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 3900 N |
| Ball Material | Steel |
| Limiting Speed - Grease | 50000 rpm |
| I.D. | 12 mm |
| Dynamic Load Rating | 7650 N |
| O.D. | 32 mm |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Corner Radius [Min] | 0.6 mm |
| Weight | 0.163 LB |
| EAN or UPC | 4026677408570 |

