| Preload Level | Light |
| Corner Radius [Min] | 0.6 mm |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 5600 N |
| Static Load Rating [Max] | 2800 N |
| O.D. | 30 mm |
| I.D. | 10 mm |
| Ball Material | Steel |
| Contact Angle | 25° |
| Limiting Speed - Grease | 50000 rpm |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Bearing Arrangement | Universal |
| Weight | 0.066 LB |
| EAN or UPC | 4026677006127 |

