- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 10 mm Inside Diameter
- 30 mm Outside Diameter
- 9 mm Width
| Contact Angle | 15° |
| O.D. | 30 mm |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 0.6 mm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 2900 N |
| Preload Level | Light |
| Ball Material | Steel |
| Limiting Speed - Grease | 56000 rpm |
| Dynamic Load Rating | 5850 N |
| I.D. | 10 mm |
| Bearing Arrangement | Universal |
| No. in Set | Single Bearing |
| Weight | 0.066 LB |
| EAN or UPC | 4026677727077 |

