| Preload Level | Light |
| Contact Angle | 25° |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 300000 N |
| Limiting Speed - Grease | 3000 rpm |
| I.D. | 280 mm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| O.D. | 380 mm |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 290000 N |
| Weight | 43.051 LB |
| EAN or UPC | 4012801751094 |

