| No. in Set | Single Bearing |
| Contact Angle | 25° |
| Static Load Rating [Max] | 390000 N |
| O.D. | 360 mm |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| I.D. | 260 mm |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Limiting Speed - Grease | 2600 rpm |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 270000 N |
| Seal Type | Unsealed |
| Corner Radius [Min] | 2.1 mm |
| Weight | 26.151 LB |
| EAN or UPC | 4012801459372 |

