| Limiting Speed - Grease | 4000 rpm |
| No. in Set | Single Bearing |
| I.D. | 200 mm |
| O.D. | 280 mm |
| Preload Level | Medium |
| Static Load Rating [Max] | 170000 N |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 199000 N |
| Contact Angle | 25° |
| Ball Material | Steel |
| Weight | 13.241 LB |
| EAN or UPC | 4012802150513 |

