| Contact Angle | 25° |
| No. in Set | Quadruplex Set |
| Preload Level | Light |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| O.D. | 280 mm |
| Corner Radius [Min] | 2.1 mm |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 193000 N |
| Static Load Rating [Max] | 240000 N |
| Limiting Speed - Grease | 3600 rpm |
| I.D. | 200 mm |
| Bearing Type | Single Row Angular Contact |
| Weight | 52.963 LB |
| EAN or UPC | 4026677849212 |

