| Seal Type | Unsealed |
| I.D. | 200 mm |
| O.D. | 280 mm |
| Contact Angle | 25° |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Weight | 26.94 LB |
| EAN or UPC | 4026677885128 |

