| O.D. | 280 mm |
| Limiting Speed - Grease | 3800 rpm |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| I.D. | 200 mm |
| Preload Level | Light |
| Ball Material | Steel |
| Contact Angle | 15° |
| Static Load Rating [Max] | 255000 N |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 204000 N |
| Bearing Type | Single Row Angular Contact |
| Weight | 26.94 LB |
| EAN or UPC | 4026677875099 |

