| O.D. | 260 mm |
| Limiting Speed - Grease | 3800 rpm |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 200000 N |
| I.D. | 190 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Ball Material | Steel |
| Preload Level | Light |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 156000 N |
| Bore Type | Round Bore, Metric Type |
| Weight | 19.26 LB |
| EAN or UPC | 4026677554598 |

