| Preload Level | Medium |
| Static Load Rating [Max] | 212000 N |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Corner Radius [Min] | 2 mm |
| Limiting Speed - Grease | 4300 rpm |
| Dynamic Load Rating | 166000 N |
| No. in Set | Single Bearing |
| I.D. | 190 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 260 mm |
| Weight | 9.489 LB |
| EAN or UPC | 4026677900630 |

