| Preload Level | Light |
| Seal Type | Unsealed |
| Dynamic Load Rating | 166000 N |
| Ball Material | Steel |
| Limiting Speed - Grease | 4300 rpm |
| O.D. | 260 mm |
| Static Load Rating [Max] | 212000 N |
| No. in Set | Duplex Set |
| I.D. | 190 mm |
| Limiting Speed | 4300 rpm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| Weight | 19.268 LB |
| EAN or UPC | 4012801977319 |

