| O.D. | 250 mm |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 156000 N |
| Limiting Speed - Grease | 4000 rpm |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Limiting Speed | 4000 rpm |
| Contact Angle | 25° |
| Preload Level | Medium |
| Ball Material | Steel |
| Static Load Rating [Max] | 193000 N |
| I.D. | 180 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Weight | 18.493 LB |
| EAN or UPC | 4026677730923 |

