| Seal Type | Unsealed |
| Limiting Speed - Grease | 4500 rpm |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 163000 N |
| Contact Angle | 15° |
| I.D. | 180 mm |
| O.D. | 250 mm |
| Static Load Rating [Max] | 204000 N |
| Preload Level | Medium |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Weight | 9.247 LB |
| EAN or UPC | 4026677649874 |

