| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Contact Angle | 15° |
| Static Load Rating [Max] | 204000 N |
| I.D. | 180 mm |
| Dynamic Load Rating | 163000 N |
| O.D. | 250 mm |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Corner Radius [Min] | 2 mm |
| Limiting Speed - Grease | 4500 rpm |
| Weight | 18.21 LB |
| EAN or UPC | 4012801977333 |

