- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 170 mm Inside Diameter
- 230 mm Outside Diameter
- 28 mm Width
| Bearing Arrangement | Universal |
| Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Fillet Radius | 2 mm |
| Cage Material | Phenolic |
| O.D. Type | Straight |
| Enclosure | Open |
| Preload Level | Light |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 5000 rpm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Corner Radius [Min] | 2 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Static Load Rating [Max] | 108000 N |
| Inner Ring Width | 28 mm |
| Contact Angle | 25° |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Origin | Single Row Angular Contact |
| Limiting Speed - Oil | 6300 rpm |
| O.D. | 230 mm |
| Dynamic Load Rating | 126000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 170 mm |
| Outer Ring Width | 28 mm |
| Seal Material | None |
| Weight | 6.226 LB |
| EAN or UPC | 4012801458993 |

