| Bearing Type | Single Row Angular Contact |
| I.D. | 170 mm |
| Limiting Speed - Grease | 4300 rpm |
| Seal Type | Unsealed |
| Preload Level | Light |
| Dynamic Load Rating | 122000 N |
| O.D. | 230 mm |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Contact Angle | 25° |
| Static Load Rating [Max] | 150000 N |
| Bearing Arrangement | Universal |
| Weight | 12.5 LB |
| EAN or UPC | 4012801754071 |

