| Limiting Speed - Grease | 4800 rpm |
| Contact Angle | 15° |
| Corner Radius [Min] | 2 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| O.D. | 230 mm |
| I.D. | 170 mm |
| Dynamic Load Rating | 129000 N |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Preload Level | Medium |
| Static Load Rating [Max] | 163000 N |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Weight | 6.135 LB |
| EAN or UPC | 4012802646047 |

