| Seal Type | Unsealed |
| Static Load Rating [Max] | 140000 N |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 116000 N |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 4800 rpm |
| Ball Material | Steel |
| Corner Radius [Min] | 2 mm |
| No. in Set | Triplex Set |
| Preload Level | Light |
| I.D. | 160 mm |
| Contact Angle | 25° |
| O.D. | 220 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 17.372 LB |
| EAN or UPC | 4026677698049 |

