| Bearing Arrangement | Universal |
| Dynamic Load Rating | 116000 N |
| Limiting Speed - Grease | 4800 rpm |
| Preload Level | Light |
| Static Load Rating [Max] | 140000 N |
| No. in Set | Single Bearing |
| Contact Angle | 25° |
| I.D. | 160 mm |
| O.D. | 220 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Weight | 5.892 LB |
| EAN or UPC | 4012801618021 |

