| No. in Set | Single Bearing |
| O.D. | 220 mm |
| Contact Angle | 15° |
| Corner Radius [Min] | 2 mm |
| Preload Level | Light |
| I.D. | 160 mm |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 128000 N |
| Static Load Rating [Max] | 106000 N |
| Limiting Speed - Grease | 6000 rpm |
| Bore Type | Round Bore, Metric Type |
| Weight | 5.988 LB |
| EAN or UPC | 4012801458894 |

