| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Static Load Rating [Max] | 150000 N |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 125000 N |
| Bearing Type | Single Row Angular Contact |
| O.D. | 220 mm |
| I.D. | 160 mm |
| Ball Material | Steel |
| Corner Radius [Min] | 2 mm |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 5000 rpm |
| Seal Type | Unsealed |
| Weight | 11.61 LB |
| EAN or UPC | 4012801977326 |

