| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed | 5600 rpm |
| I.D. | 150 mm |
| Limiting Speed - Grease | 5600 rpm |
| O.D. | 210 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 95000 N |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 119000 N |
| Preload Level | Medium |
| Corner Radius [Min] | 2 mm |
| Seal Type | Unsealed |
| Weight | 5.517 LB |
| EAN or UPC | 4026677862686 |

