| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 5000 rpm |
| No. in Set | Triplex Set |
| Ball Material | Steel |
| Dynamic Load Rating | 114000 N |
| Limiting Speed | 5000 rpm |
| Preload Level | Medium |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 134000 N |
| O.D. | 210 mm |
| I.D. | 150 mm |
| Weight | 16.838 LB |
| EAN or UPC | 4026677903655 |

