| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Corner Radius [Min] | 2 mm |
| I.D. | 150 mm |
| Ball Material | Steel |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 134000 N |
| Limiting Speed - Grease | 5000 rpm |
| No. in Set | Quadruplex Set |
| O.D. | 210 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Dynamic Load Rating | 114000 N |
| Weight | 22.068 LB |
| EAN or UPC | 4012802777475 |

