| Dynamic Load Rating | 122000 N |
| O.D. | 210 mm |
| Static Load Rating [Max] | 143000 N |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Corner Radius [Min] | 2 mm |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 5600 rpm |
| Bearing Type | Single Row Angular Contact |
| I.D. | 150 mm |
| Contact Angle | 15° |
| Preload Level | Light |
| Weight | 10.95 LB |
| EAN or UPC | 4012801752336 |

