- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 140 mm Inside Diameter
- 190 mm Outside Diameter
- 48 mm Width
| Static Load Rating [Max] | 81500 N |
| Limiting Speed - Grease | 5600 rpm |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| I.D. | 140 mm |
| No. in Set | Duplex Set |
| Contact Angle | 25° |
| O.D. | 190 mm |
| Dynamic Load Rating | 69500 N |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Weight | 7.055 LB |
| EAN or UPC | 4012801754118 |

