| Bore Type | Round Bore, Metric Type |
| Preload Level | Medium |
| Contact Angle | 15° |
| I.D. | 140 mm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Dynamic Load Rating | 90000 N |
| Corner Radius [Min] | 1.5 mm |
| Limiting Speed - Grease | 6000 rpm |
| O.D. | 190 mm |
| Static Load Rating [Max] | 108000 N |
| Weight | 3.593 LB |
| EAN or UPC | 4026677054531 |

