- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 130 mm Inside Diameter
- 180 mm Outside Diameter
- 24 mm Width
| I.D. | 130 mm |
| Limiting Speed - Grease | 6700 rpm |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 85000 N |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| O.D. | 180 mm |
| Contact Angle | 25° |
| Ball Material | Steel |
| Static Load Rating [Max] | 67000 N |
| Preload Level | Light |
| Corner Radius [Min] | 1.5 mm |
| No. in Set | Single Bearing |
| Weight | 3.388 LB |
| EAN or UPC | 4012801458474 |

