| O.D. | 165 mm |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Preload Level | Light |
| Ball Material | Steel |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 56000 N |
| I.D. | 120 mm |
| Dynamic Load Rating | 72000 N |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 7000 rpm |
| Weight | 2.68 LB |
| EAN or UPC | 4012801458221 |

