| O.D. | 150 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| I.D. | 110 mm |
| Preload Level | Light |
| Corner Radius [Min] | 1.1 mm |
| Contact Angle | 25° |
| Limiting Speed - Grease | 7500 rpm |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 63000 N |
| Ball Material | Steel |
| Dynamic Load Rating | 56000 N |
| Bearing Arrangement | Universal |
| No. in Set | Triplex Set |
| Weight | 5.627 LB |
| EAN or UPC | 4026677131409 |

