| Limiting Speed - Grease | 7500 rpm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Preload Level | Light |
| Static Load Rating [Max] | 63000 N |
| O.D. | 150 mm |
| Contact Angle | 25° |
| No. in Set | Duplex Set |
| I.D. | 110 mm |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Dynamic Load Rating | 56000 N |
| Weight | 3.72 LB |
| EAN or UPC | 4012801457972 |

