- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 110 mm Inside Diameter
- 150 mm Outside Diameter
- 20 mm Width
| I.D. | 110 mm |
| Cage Material | Phenolic |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Inner Ring Width | 20 mm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 67000 N |
| Material | Steel |
| Origin | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Fillet Radius | 1.1 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Seal Material | None |
| Outer Ring Width | 20 mm |
| Preload Level | Light |
| Dynamic Load Rating | 58500 N |
| Limiting Speed - Grease | 8500 rpm |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Oil | 13000 rpm |
| Corner Radius [Min] | 1.1 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| O.D. | 150 mm |
| Enclosure | Open |
| Weight | 1.859 LB |
| EAN or UPC | 4012801263306 |

