- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 105 mm Inside Diameter
- 145 mm Outside Diameter
- 20 mm Width
| Limiting Speed - Grease | 9000 rpm |
| Preload Level | Light |
| Dynamic Load Rating | 60000 N |
| Corner Radius [Min] | 1.1 mm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| I.D. | 105 mm |
| Static Load Rating [Max] | 45000 N |
| Contact Angle | 15° |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| O.D. | 145 mm |
| Seal Type | Unsealed |
| Weight | 1.764 LB |
| EAN or UPC | 4012801457811 |

