| No. in Set | Duplex Set |
| Ball Material | Steel |
| Static Load Rating [Max] | 64000 N |
| Limiting Speed - Grease | 8500 rpm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| I.D. | 105 mm |
| Dynamic Load Rating | 58500 N |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| O.D. | 145 mm |
| Weight | 3.593 LB |
| EAN or UPC | 4012801617949 |

