| Ball Material | Steel |
| O.D. | 120 mm |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 25° |
| Seal Type | Unsealed |
| Dynamic Load Rating | 42500 N |
| Limiting Speed - Grease | 9500 rpm |
| Static Load Rating [Max] | 44000 N |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Preload Level | Light |
| I.D. | 85 mm |
| Bearing Arrangement | Universal |
| Weight | 1.183 LB |
| EAN or UPC | 4012801617888 |

