| Dynamic Load Rating | 44500 N |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 10000 rpm |
| Contact Angle | 25° |
| O.D. | 120 mm |
| Static Load Rating [Max] | 31500 N |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| I.D. | 85 mm |
| Corner Radius [Min] | 1.1 mm |
| Weight | 1.213 LB |
| EAN or UPC | 4026677886255 |

