| Ball Material | Steel |
| Seal Type | Unsealed |
| Dynamic Load Rating | 32500 N |
| No. in Set | Triplex Set |
| Preload Level | Medium |
| Bore Type | Round Bore, Metric Type |
| I.D. | 80 mm |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 11000 rpm |
| Contact Angle | 25° |
| O.D. | 110 mm |
| Static Load Rating [Max] | 34000 N |
| Weight | 2.427 LB |
| EAN or UPC | 4026677586568 |

