| Limiting Speed - Grease | 11000 rpm |
| O.D. | 110 mm |
| Preload Level | Light |
| Dynamic Load Rating | 33500 N |
| Static Load Rating [Max] | 24000 N |
| Seal Type | Unsealed |
| I.D. | 80 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Triplex Set |
| Corner Radius [Min] | 1 mm |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Weight | 2.427 LB |
| EAN or UPC | 4026677003133 |

