| Preload Level | Medium |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 12000 rpm |
| Bearing Arrangement | Universal |
| O.D. | 110 mm |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 36000 N |
| I.D. | 80 mm |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 34500 N |
| Contact Angle | 15° |
| Weight | 1.633 LB |
| EAN or UPC | 4026677866110 |

