| I.D. | 75 mm |
| Dynamic Load Rating | 32000 N |
| Contact Angle | 25° |
| Static Load Rating [Max] | 32500 N |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 1 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| O.D. | 105 mm |
| Ball Material | Steel |
| Preload Level | Light |
| No. in Set | Triplex Set |
| Limiting Speed - Grease | 11000 rpm |
| Weight | 2.317 LB |
| EAN or UPC | 4012801977463 |

