- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 75 mm Inside Diameter
- 105 mm Outside Diameter
- 16 mm Width
| Dynamic Load Rating | 34000 N |
| Bearing Type | Single Row Angular Contact |
| O.D. | 105 mm |
| Limiting Speed - Grease | 12000 rpm |
| Static Load Rating [Max] | 34500 N |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| I.D. | 75 mm |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Corner Radius [Min] | 1 mm |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Weight | 0.0 LB |
| EAN or UPC | 4012801456876 |

