| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Quadruplex Set |
| Dynamic Load Rating | 31500 N |
| I.D. | 70 mm |
| Ball Material | Steel |
| Contact Angle | 25° |
| Preload Level | Medium |
| Limiting Speed - Grease | 12000 rpm |
| O.D. | 100 mm |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 31000 N |
| Weight | 2.913 LB |
| EAN or UPC | 4012801970730 |

