| Ball Material | Steel |
| Dynamic Load Rating | 31500 N |
| I.D. | 70 mm |
| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Grease | 12000 rpm |
| Seal Type | Unsealed |
| O.D. | 100 mm |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 31000 N |
| Preload Level | Medium |
| Weight | 0.728 LB |
| EAN or UPC | 4012801965804 |

