| Corner Radius [Min] | 1 mm |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| O.D. | 100 mm |
| I.D. | 70 mm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Preload Level | Light |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 12000 rpm |
| Dynamic Load Rating | 32500 N |
| Bearing Arrangement | Universal |
| Limiting Speed | 12000 rpm |
| Contact Angle | 25° |
| Static Load Rating [Max] | 21800 N |
| Weight | 1.455 LB |
| EAN or UPC | 4012801752015 |

