| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Medium |
| Static Load Rating [Max] | 22400 N |
| O.D. | 90 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 22800 N |
| Seal Type | Unsealed |
| Contact Angle | 25° |
| Limiting Speed - Grease | 13000 rpm |
| No. in Set | Duplex Set |
| I.D. | 65 mm |
| Ball Material | Steel |
| Weight | 0.883 LB |
| EAN or UPC | 4012801986038 |

